This item is Discontinued.

Chicago Hardware Machinery Eye Bolt 2-1/2 in Shank, 1-13/16 in ID, Steel 12388 4

Machinery Eye Bolt 2-1/2 in Shank, 1-13/16 in ID, Steel (Discontinued)

  • Mfr # 12388 4
  • Zoro # G507861200
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12388 4
Zoro #
G507861200
UPC #
98441123884
Country of Origin
United States

Dimensions

Shank Length
2-1/2 in
Eye Inside Diameter
1-13/16 in
Eye Outside Diameter
3-9/16 in

Details

Item
Machinery Eye Bolt
System of Measurement
Inch
Material
Steel
Working Load Limit
9,000 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.