This item is Discontinued.

Chicago Hardware Machinery Eye Bolt 3-1/2 in Shank, 2-1/2 in ID, Steel, Plain 11251 2

Machinery Eye Bolt 3-1/2 in Shank, 2-1/2 in ID, Steel, Plain (Discontinued)

  • Mfr # 11251 2
  • Zoro # G707861147
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11251 2
Zoro #
G707861147
UPC #
98441112512
Country of Origin
United States

Dimensions

Shank Length
3-1/2 in
Eye Inside Diameter
2-1/2 in
Eye Outside Diameter
5-3/16 in
Shank Diameter
3/8 in

Details

Item
Machinery Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Plain
Working Load Limit
21,000 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.