This item is Discontinued.

Chicago Hardware Machinery Eye Bolt 3/4"-10, 5 in Shank, 1-1/2 in ID, Steel 12960 2

Machinery Eye Bolt 3/4"-10, 5 in Shank, 1-1/2 in ID, Steel (Discontinued)

  • Mfr # 12960 2
  • Zoro # G107861280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12960 2
Zoro #
G107861280
UPC #
98441129602
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Shank Length
5 in
Eye Inside Diameter
1-1/2 in
Eye Outside Diameter
2-13/16 in

Details

Item
Machinery Eye Bolt
System of Measurement
Inch
Material
Steel
Working Load Limit
6,000 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.