This item is Discontinued.

Chicago Hardware Machinery Eye Bolt 3/4 in, Steel 03104 2

Machinery Eye Bolt 3/4 in, Steel (Discontinued)

  • Mfr # 03104 2
  • Zoro # G807862808
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
03104 2
Zoro #
G807862808
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4 in
Shank Diameter
5/8 in

Details

Item
Machinery Eye Bolt
Material
Steel
Working Load Limit
5200
Standards
ASTM F1145-92 Type 1 Grade 1

Description

Chicago Hardware Turnbuckle, Class G, JawJaw, 34 In Thread Dia, 5200 Lb Working, 12 In Take Up, 2212 In Close Length, Drop Forged Steel, Hot Galvanized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.