This item is Discontinued.

Chicago Hardware Machinery Eye Bolt 5/8"-11, 3 in Shank, 1-3/8 in ID, Stainless Steel, Plain 14280 9

Machinery Eye Bolt 5/8"-11, 3 in Shank, 1-3/8 in ID, Stainless Steel, Plain (Discontinued)

  • Mfr # 14280 9
  • Zoro # G507861132
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14280 9
Zoro #
G507861132
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Shank Length
3 in
Eye Inside Diameter
1-3/8 in
Eye Outside Diameter
2-1/2 in

Details

Item
Machinery Eye Bolt
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Working Load Limit
4,000 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.