This item is Discontinued.

Chicago Hardware Machinery Eye Bolt M6-1.00, 25.4 mm Shank, 19 mm ID, Steel, Hot Dipped Galvanized 12500 0

Machinery Eye Bolt M6-1.00, 25.4 mm Shank, 19 mm ID, Steel, Hot Dipped Galvanized (Discontinued)

  • Mfr # 12500 0
  • Zoro # G407861188
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12500 0
Zoro #
G407861188
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Shank Length
25.4 mm
Eye Inside Diameter
19 mm

Details

Item
Machinery Eye Bolt
System of Measurement
Metric
Material
Steel
Finish
Hot Dipped Galvanized
Working Load Limit
462 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.