
Machinery Eye Bolt With Shoulder, M12-1.75, 38 mm Shank, 30 mm ID, Steel, Self Colored (Discontinued)
- Mfr # 13885 7
- Zoro # G907861152
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
13885 7
Zoro #
G907861152
UPC #
98441138857
Country of Origin
United States
Dimensions
Thread Size
M12-1.75
Shank Length
38 mm
Eye Inside Diameter
30 mm
Details
Item
Machinery Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Self Colored
Working Load Limit
2,266 lb
Type
Shoulder Pattern
Standards
TAA Compliant
Description
Chicago Hardware Machinery Eye Bolt, Shoulder Pattern, Metric, M12 X 175, 38 Mm Shank Length, Forged Steel, SelfColored, 30 Mm Inside Eye Dia, 2266 Lb Working
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.