This item is Discontinued.

Chicago Hardware Round U-Bolt, 1/2"-13, 5-5/8 in Wd, 7-1/4 in Ht, Black Oxide Low Carbon Steel 04649 7

Round U-Bolt, 1/2"-13, 5-5/8 in Wd, 7-1/4 in Ht, Black Oxide Low Carbon Steel (Discontinued)

  • Mfr # 04649 7
  • Zoro # G107877915
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
04649 7
Zoro #
G107877915
UPC #
98441046497
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Inside Height
7-1/4 in
Inside Width/Diameter
5-5/8 in

Details

Item
Round U-Bolt
System of Measurement
Inch
Material
Low Carbon Steel
Finish
Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.