
Square U-Bolt, 3/8"-16, 4 in Wd, Plain Stainless Steel (Discontinued)
- Mfr # 51130 8
- Zoro # G707877926
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
51130 8
Zoro #
G707877926
UPC #
98441511308
Country of Origin
United States
Dimensions
Thread Size
3/8"-16
Inside Width/Diameter
4 in
Thread Length
3-3/4 in
Details
Item
Square U-Bolt
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Number of Nuts Included
2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.