Zoro Homepage

Turnbuckle, Eye and Eye, 3500 lb.

  • Mfr # 01284 3

  • Zoro # G5399545


product price: $36.19
/ea

Key Features

Thread Dia. (In.)
5/8
Type
Eye and Eye
Working Load Limit (Lb.)
3,500 lb
Material
1042 Hot Roll Steel Body and Fittings
Take Up (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01284 3
Zoro #
G5399545
UPC #
-
Country of Origin
United States

Dimensions

Thread Dia. (In.)
5/8
Close Length (In.)
13 1/2 in
Take Up Length
6 in
Thread Diameter
5/8 in
Retracted Length
13 1/2 in

Details

Item
Turnbuckle
Type
Eye and Eye
Working Load Limit (Lb.)
3,500 lb
Material
1042 Hot Roll Steel Body and Fittings
Take Up (In.)
6 in
Standards
ASTM F1145, TYPE-1, GRADE-1, CLASS D.
Working Load Limit
3,500 lb
Body Material
1035 Steel
Fitting Material
1035 Hot Roll Steel
Turnbuckle Type
Eye and Eye Turnbuckle

Description

Turnbuckle, Turnbuckle Type Eye and Eye Turnbuckle, Body Material 1035 Steel, Working Load Limit 3,500 lb, Retracted Length 13 1/2 in, Take Up Length 6 in, Thread Diameter 5/8 in, Fitting Material 1035 Hot Roll Steel, Standards ASTM F1145, TYPE-1, GRADE-1, CLASS D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.