HG-225 Turnbuckle, Hook/Eye, 3/8 in Thread, 1000 lb Working, 6 in Take Up, 12.04 in L Close, Steel

  • Mfr # 1030672

  • Zoro # G816494229


product price:  $60.65
/ea

Key Features

Working Load Limit
1000 lb
Material
Steel
Thread Dia. (In.)
3/8 in
Closed Length
12.04 in
Take Up (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1030672
Zoro #
G816494229
UPC #
-
Country of Origin
United States

Dimensions

Thread Dia. (In.)
3/8 in
Closed Length
12.04 in

Details

Working Load Limit
1000 lb
Material
Steel
Take Up (In.)
6 in

Description

Crosby turnbuckle series: HG-225, Hook/Eye End/End, 3/8 in thread dia, 1,000 lb working, 6 in take up, 12.04 in close length, steel, hot dipped galvanized.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.