This item is Discontinued.

Chicago Hardware Turnbuckle, Eye and Eye, 7200 lb. 01312 3

Turnbuckle, Eye and Eye, 7200 lb. (Discontinued)

  • Mfr # 01312 3
  • Zoro # G5398723
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
01312 3
Zoro #
G5398723
UPC #
-
Country of Origin
United States

Dimensions

Thread Dia. (In.)
7/8
Close Length (In.)
18 in
Thread Diameter
7/8 in
Retracted Length
18 in
Take Up Length
6 in

Details

Item
Turnbuckle
Material
1050 Hot Roll Steel Body and Fittings
Take Up (In.)
6 in
Working Load Limit (Lb.)
7,200 lb
Type
Eye and Eye
Standards
ASTM F1145, TYPE-1, GRADE-1, CLASS D.
Working Load Limit
7,200 lb
Turnbuckle Type
Eye and Eye Turnbuckle
Fitting Material
1035 Hot Roll Steel
Body Material
1035 Steel

Description

Turnbuckle, Turnbuckle Type Eye and Eye Turnbuckle, Body Material 1035 Steel, Working Load Limit 7,200 lb, Retracted Length 18 in, Take Up Length 6 in, Thread Diameter 7/8 in, Fitting Material 1035 Hot Roll Steel, Standards ASTM F1145, TYPE-1, GRADE-1, CLASS D.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.