This item is Discontinued.

Chicago Hardware Turnbuckle, Hook & Eye, Galv, 5/8 x 9 In 01737 4

Turnbuckle, Hook & Eye, Galv, 5/8 x 9 In (Discontinued)

  • Mfr # 01737 4
  • Zoro # G3712931
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
01737 4
Zoro #
G3712931
UPC #
098441017374
Country of Origin
United States

Dimensions

Thread Dia. (In.)
5/8
Close Length (In.)
17 3/8 in
Thread Diameter
5/8 in
Retracted Length
17 3/8 in
Take Up Length
9 in

Details

Item
Turnbuckle
Material
1035 Hot Roll Galvanized Steel Body and Fittings
Take Up (In.)
9 in
Working Load Limit (Lb.)
2,250 lb
Type
Hook and Eye
Standards
F1145 Type 1 Grade 1
Working Load Limit
2,250 lb
Fitting Material
1035 Hot Roll Steel
Body Material
1035 Steel
Finish
Galvanized
Turnbuckle Type
Eye and Hook Turnbuckle

Description

Turnbuckle, Turnbuckle Type Eye and Hook Turnbuckle, Body Material 1035 Steel, Working Load Limit 2,250 lb, Retracted Length 17 3/8 in, Take Up Length 9 in, Thread Diameter 5/8 in, Finish Galvanized, Fitting Material 1035 Hot Roll Steel, Standards F1145 Type 1 Grade 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.