This item is Discontinued.

Chicago Hardware Turnbuckle, Hook & Hook, Galv, 1/2 x 2 In 02170 8

Turnbuckle, Hook & Hook, Galv, 1/2 x 2 In (Discontinued)

  • Mfr # 02170 8
  • Zoro # G3670642
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
02170 8
Zoro #
G3670642
UPC #
-
Country of Origin
United States

Dimensions

Thread Dia. (In.)
1/2
Close Length (In.)
10 in
Take Up Length
2 in
Retracted Length
10 in
Thread Diameter
1/2 in

Details

Item
Turnbuckle
Material
1035 Hot Roll Galvanized Steel Body and Fittings
Take Up (In.)
2 in
Working Load Limit (Lb.)
1,500 lb
Type
Hook and Hook
Standards
F1145 Type 1 Grade 1
Working Load Limit
1,500 lb
Body Material
1035 Steel
Turnbuckle Type
Hook and Hook Turnbuckle
Finish
Galvanized
Fitting Material
1035 Hot Roll Steel

Description

Turnbuckle, Turnbuckle Type Hook and Hook Turnbuckle, Body Material 1035 Steel, Working Load Limit 1,500 lb, Retracted Length 10 in, Take Up Length 2 in, Thread Diameter 1/2 in, Finish Galvanized, Fitting Material 1035 Hot Roll Steel, Standards F1145 Type 1 Grade 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.