This item is Discontinued.

Chicago Hardware Turnbuckle, Jaw & Jaw, Galv, 7/8 x 18 In 03118 9

Turnbuckle, Jaw & Jaw, Galv, 7/8 x 18 In (Discontinued)

  • Mfr # 03118 9
  • Zoro # G3726791
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
03118 9
Zoro #
G3726791
UPC #
098441031189
Country of Origin
United States

Dimensions

Thread Dia. (In.)
7/8
Close Length (In.)
30 1/2 in
Retracted Length
30 1/2 in
Take Up Length
18 in
Thread Diameter
7/8 in

Details

Item
Turnbuckle
Material
1035 Hot Roll Galvanized Steel Body and Fittings
Take Up (In.)
18 in
Working Load Limit (Lb.)
7,200 lb
Type
Jaw and Jaw
Standards
F1145 Type 1 Grade 1
Working Load Limit
7,200 lb
Finish
Galvanized
Turnbuckle Type
Clevis and Clevis Turnbuckle
Fitting Material
1035 Hot Roll Steel
Body Material
1035 Steel

Description

Turnbuckle, Turnbuckle Type Clevis and Clevis Turnbuckle, Body Material 1035 Steel, Working Load Limit 7,200 lb, Retracted Length 30 1/2 in, Take Up Length 18 in, Thread Diameter 7/8 in, Finish Galvanized, Fitting Material 1035 Hot Roll Steel, Standards F1145 Type 1 Grade 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.