This item is Discontinued.

Chicago Hardware Turnbuckle, Stub End, 1-1/2 x 6 In 04202 4

Turnbuckle, Stub End, 1-1/2 x 6 In (Discontinued)

  • Mfr # 04202 4
  • Zoro # G3681666
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
04202 4
Zoro #
G3681666
UPC #
098441042024
Country of Origin
United States

Dimensions

Thread Dia. (In.)
1-1/2
Close Length (In.)
20 1/2 in
Take Up Length
6 in
Retracted Length
20 1/2 in
Thread Diameter
1 1/2 in

Details

Item
Turnbuckle
Type
Stub End
Working Load Limit (Lb.)
21,000 lb
Material
1035 Hot Roll Steel Body and Stubs
Take Up (In.)
6 in
Working Load Limit
21,000 lb
Fitting Material
1035 Hot Roll Steel
Body Material
1035 Steel

Description

Turnbuckle, Body Material 1035 Steel, Working Load Limit 21,000 lb, Retracted Length 20 1/2 in, Take Up Length 6 in, Thread Diameter 1 1/2 in, Fitting Material 1035 Hot Roll Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.