This item is Discontinued.

Chicago Hardware Turnbuckle, Stub End, 1-1/8 x 12 In 04187 4

Turnbuckle, Stub End, 1-1/8 x 12 In (Discontinued)

  • Mfr # 04187 4
  • Zoro # G3656721
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
04187 4
Zoro #
G3656721
UPC #
098441041874
Country of Origin
United States

Dimensions

Thread Dia. (In.)
1-1/8
Close Length (In.)
25 in
Take Up Length
12 in
Thread Diameter
1 1/8 in
Retracted Length
25 in

Details

Item
Turnbuckle
Material
1035 Hot Roll Steel Body and Stubs
Take Up (In.)
12 in
Working Load Limit (Lb.)
11,500 lb
Type
Stub End
Working Load Limit
11,500 lb
Body Material
1035 Steel
Fitting Material
1035 Hot Roll Steel

Description

Turnbuckle, Body Material 1035 Steel, Working Load Limit 11,500 lb, Retracted Length 25 in, Take Up Length 12 in, Thread Diameter 1 1/8 in, Fitting Material 1035 Hot Roll Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.