This item is Discontinued.

Chicago Hardware Turnbuckle, Stub End, 1/2 x 9 In 04126 3

Turnbuckle, Stub End, 1/2 x 9 In (Discontinued)

  • Mfr # 04126 3
  • Zoro # G3611176
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
04126 3
Zoro #
G3611176
UPC #
-
Country of Origin
United States

Dimensions

Thread Dia. (In.)
1/2
Close Length (In.)
19 in
Thread Diameter
1/2 in
Take Up Length
9 in
Retracted Length
19 in

Details

Item
Turnbuckle
Material
1010 Hot Roll Steel Stub, 1035 Steel Body
Take Up (In.)
9 in
Working Load Limit (Lb.)
2,200 lb
Type
Stub End
Working Load Limit
2,200 lb
Fitting Material
1010 Hot Roll Steel
Body Material
1035 Steel

Description

Turnbuckle, Body Material 1035 Steel, Working Load Limit 2,200 lb, Retracted Length 19 in, Take Up Length 9 in, Thread Diameter 1/2 in, Fitting Material 1010 Hot Roll Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.