This item is Discontinued.

Chicago Hardware Turnbuckle, Stub End, 3/4 x 12 In 04154 6

Turnbuckle, Stub End, 3/4 x 12 In (Discontinued)

  • Mfr # 04154 6
  • Zoro # G3652241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04154 6
Zoro #
G3652241
UPC #
-
Country of Origin
United States

Dimensions

Thread Dia. (In.)
3/4
Close Length (In.)
23 in
Retracted Length
23 in
Thread Diameter
3/4 in
Take Up Length
12 in

Details

Item
Turnbuckle
Type
Stub End
Working Load Limit (Lb.)
5,200 lb
Material
1035 Hot Roll Steel Body and Stubs
Take Up (In.)
12 in
Working Load Limit
5,200 lb
Body Material
1035 Steel
Fitting Material
1035 Hot Roll Steel

Description

Turnbuckle, Body Material 1035 Steel, Working Load Limit 5,200 lb, Retracted Length 23 in, Take Up Length 12 in, Thread Diameter 3/4 in, Fitting Material 1035 Hot Roll Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.