This item is Discontinued.

Chicago Hardware Turnbuckle, Stub End, 5/16 x 4-1/2 In 04110 2

Turnbuckle, Stub End, 5/16 x 4-1/2 In (Discontinued)

  • Mfr # 04110 2
  • Zoro # G3644365
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
04110 2
Zoro #
G3644365
UPC #
-
Country of Origin
United States

Dimensions

Thread Dia. (In.)
5/16
Close Length (In.)
11 in
Retracted Length
11 in
Thread Diameter
5/16 in
Take Up Length
4 1/2 in

Details

Item
Turnbuckle
Type
Stub End
Working Load Limit (Lb.)
800 lb
Material
1010 Hot Roll Steel Stub, 1035 Steel Body
Take Up (In.)
4 1/2 in
Working Load Limit
800 lb
Body Material
1035 Steel
Fitting Material
1010 Hot Roll Steel

Description

Turnbuckle, Body Material 1035 Steel, Working Load Limit 800 lb, Retracted Length 11 in, Take Up Length 4 1/2 in, Thread Diameter 5/16 in, Fitting Material 1010 Hot Roll Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.