Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22505 2
Zoro #
G9796726
UPC #
-
Country of Origin
United States
Dimensions
For Wire Rope Dia.
1/8 in
Wire Rope Dia.
1/8"
Loop Inside Width
19/32 in
Overall Width
3/8 in
Loop Inside Length
1 7/32 in
Overall Length
1 5/8 in
Compatible Rope Diameter
1/8 in
Details
Item
Wire Rope Thimble
Material
Steel
For Use With
Galvanized Cable
Finish
Galvanized
Compatible Rope Material
Galvanized Steel
End Type
Closed End
Description
Wire Rope Thimble, Compatible Rope Diameter 1/8 in, Compatible Rope Material Galvanized Steel, Material Steel, Overall Length 1 5/8 in, Overall Width 3/8 in, Loop Inside Length 1 7/32 in, Loop Inside Width 19/32 in, Finish Galvanized, End Type Closed End
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.