Shop CHICAGO-LATROBE

1-29/64 HSS 118 Degree Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide RHS/RHC

  • Mfr # 55493
  • Zoro # G1204572

product price: 
$
157.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
55493
Zoro #
G1204572
UPC #
662355554937
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
1 29/64 in
Flute Length
3 1/8 in
Drill Bit Dimension Type
Fractional Inch
Shank Length
2 1/4 in
Shank Size
0.5
Diameter
1.453125
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0015 in
Maximum Drilling Depth
5 13/16 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Drill Bit Point Type
Conventional Point
Number of Flutes
2
Application
For Alloy and Carbon Steel, Cast Iron, Stainless Steel
Cutting Direction
Right Hand
Decimal Equivalent
1.4531
Flute Type
Spiral
Drill Bit Point Angle
118 Degrees
List Number
190
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Standards
Not Rated
Primary Material Application
Cast Iron, Steel, Wood
Helix Angle
28 Degrees
Series
190
Primary Material Application ISO Code
K, O, P
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Silver & Deming Drill
Yes
Bit Style
Silver & Deming
Helix Angle - Minimum
30 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Reduced Shank Drill Bit, Drill Bit Size 1 29/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.