
118 Degree Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 11/64
Mfr # 49511
Zoro # G2983379
product price:Â $8.15
/eaKey Features
Drill Bit Size
11/64 in
Overall Length
5 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49511
Zoro #
G2983379
UPC #
662355495117
Country of Origin
United States
Dimensions
Drill Bit Size
11/64 in
Overall Length
5 3/4 in
Flute Length
3 3/8 in
Shank Dia.
11/64 in
Sizes Included
11/64"
Depth:Dia. Ratio
4xD
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Shank Length
2 3/8 in
Drill Point Length
0.0516 in
Maximum Drilling Depth
3 3/8 in
Description
Taper Length Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.