118 Degree Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC 19/32

  • Mfr # 47531
  • Zoro # G2826490
product price: 
$
30.39
/ea

Key Features

Overall Length
7 1/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
19/32 in
Number of Flutes
2
Shank Dia.
19/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
47531
Zoro #
G2826490
UPC #
662355475317
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Tang
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Standards
ANSI
Application
Carbon Steel, Alloy Steel, Cast Iron, Use with Positive Split Sleeve Drivers
List Number
250AN
Decimal Equivalent
0.5938
Drill Style
Jobber Drill
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Drill Bit Point Type
Conventional Point
Spiral Direction
Right Hand
Series
250AN
Primary Material Application ISO Code
K, P
Material Grade - Machining
General Purpose
Aircraft Drill
No
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Dimensions

Overall Length
7 1/8 in
Drill Bit Size
19/32 in
Shank Dia.
19/32 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
5 3/16 in
Shank Length
1 15/16 in
Shank Size
0.5469
Diameter
0.546875
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Point Length
0.1784 in
Maximum Drilling Depth
3 7/8 in
Drill Length Class
Jobber-Length
Wire Rope Length
7 1/8 in
Length
7 1/8 in

Description

Jobber Length Drill Bit, Drill Bit Size 19/32 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.5938, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products