118 Degree Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 17/32

  • Mfr # 49534
  • Zoro # G2983327
product price: 
$
37.39
/ea

Key Features

Overall Length
8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
49534
Zoro #
G2983327
UPC #
662355495346
Country of Origin
United States

Dimensions

Drill Bit Size
17/32 in
Overall Length
8 in
Flute Length
4 3/4 in
Shank Dia.
17/32 in
Sizes Included
17/32"
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
4 3/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Point Length
0.1596 in
Shank Length
3 1/4 in
Drill Length Class
Taper-Length
Wire Rope Length
8 in
Length
8 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.5312
Standards
ANSI
List Number
255AN
Series
255AN
Primary Material Application ISO Code
K, P
Measurement System
Fractional Inch
Shank Type - Machining
Tang
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Helix Angle - Maximum
28 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Taper Length Drill Bit, Drill Bit Size 17/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.