Shop CHICAGO-LATROBE

33/64 HSS 118 Degree Automotive Tanged Shank Taper Length Drill Chicago-Latrobe 255AN Steam Oxide

  • Mfr # 49533
  • Zoro # G2983570

product price: 
$
30.99
/ea

Key Features

Overall Length
8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
49533
Zoro #
G2983570
UPC #
662355495339
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.5156
Drill Bit Grouping
Drill Bit
List Number
255AN
Standards
ANSI
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Helix Angle
28 Degrees
Measurement System
Fractional Inch
Shank Type - Machining
Tang
Primary Material Application
Cast Iron, Steel
Series
255AN
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Maximum
28 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Drill Bit Size
33/64 in
Overall Length
8 in
Flute Length
4 3/4 in
Shank Dia.
33/64 in
Sizes Included
33/64"
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Maximum Drilling Depth
4 3/4 in
Drill Length Class
Taper-Length
Drill Point Length
0.1549 in
Shank Length
3 1/4 in
Wire Rope Length
8 in
Length
8 in

Description

Taper Length Drill Bit, Drill Bit Size 33/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.