Shop CHICAGO-LATROBE

118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 6.40mm

  • Mfr # 47300
  • Zoro # G2955407

product price: 
$
4.15
/ea

Key Features

Overall Length
101 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
6.4 mm
Number of Flutes
2
Shank Dia.
6.4 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
47300
Zoro #
G2955407
UPC #
662355473009
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
List Number
150
Drill Bit Grouping
Drill Bit
Application
For Carbon Steel And Cast Iron
Number of Pieces
1
Flute Type
Spiral
Decimal Equivalent
0.2520
Standards
DIN 338
Measurement System
Metric
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Series
150
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Conventional Point
Aircraft Drill
No
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees

Dimensions

Overall Length
101 mm
Drill Bit Size
6.4 mm
Shank Dia.
6.4 mm
Flute Length
63 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Metric
Diameter
0.252
Shank Length
38 mm
Shank Size
0.252
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0757mm
Maximum Drilling Depth
1 55/64 in
Drill Length Class
Jobber-Length
Wire Rope Length
101 mm
Length
101 mm

Description

Jobber Length Drill Bit, Drill Bit Size 6.4 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2520, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.