ChuckingReamer, Straight, 1-3/4in, 0.066in
- Mfr # 500-0000660
- Zoro # G7941071
product price:Â
$
30.59
/ea
Key Features
Size - Decimal
0.0660 in - 0.0660
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0000660
- Zoro #
- G7941071
- UPC #
- 888226108447
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Chamfer Angle
- 45 Degrees
- Shank Type
- Straight
- Coolant Through
- No
- Primary Material Application ISO Code
- K, P
- Primary Material Application
- Cast Iron, Steel
- Number of Flutes
- 4
- Material Applications
- Alloy Steel, Carbon Fiber, Cast Iron, Copper, Hardened Steel, Nickel, Plastic, Stainless Steel, Steel, Titanium
- Spiral Direction
- Neutral
- Material
- Carbide
- Decimal Equivalent
- 0.0660
- Chamfer
- 45 Degrees
- Cutting Direction
- Right Hand
- Coolant Fed
- Non-Coolant Through
- Secondary Material Application ISO Code
- H, M, N, P, S
- List Number
- 500
- Reamer Application
- Through Hole
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
Dimensions
- Size - Decimal
- 0.0660 in - 0.0660
- Flute Length
- 1/2 in
- Overall Length
- 1 3/4 in
- Size
- 0.0660"
- Shank Size
- 0.0660"
- Reamer Size
- 1/16 in
- Dimension Type
- Decimal inch
- Large End Dia.
- 0.0660"
- Shank Dia.
- 1/16 in
- Size- Decimal
- 0.0660" (0.0660)
- Cutting Dia. Tolerance
- +0.0000 in /+0.0002 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0002 in
- Reamer Size - Decimal Equivalent
- 0.066 in
- Shank Diameter
- 0.07 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.