Shop CHICAGO-LATROBE

118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 5/8

  • Mfr # 70240
  • Zoro # G7369656

product price: 
$
55.65
/ea

Key Features

Overall Length
7 1/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
5/8 in
Number of Flutes
2
Shank Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
70240
Zoro #
G7369656
UPC #
662355702406
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Application
For Carbon Steel, Cast Iron
Decimal Equivalent
0.6250
Flute Type
Spiral
List Number
150-TN
Standards
ANSI
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Drill Bit Point Type
Conventional Point
Series
15TN
Primary Material Application ISO Code
K, P
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Number of Coolant Holes
0
Sheeter Drill
No
Aircraft Drill
No
Web Thinning
Thinned
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Secondary Material Application ISO Code
M, N

Dimensions

Overall Length
7 1/8 in
Drill Bit Size
5/8 in
Shank Dia.
5/8 in
Flute Length
5 3/16 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 15/16 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3 7/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Point Length
0.1878 in
Wire Rope Length
7 1/8 in
Length
7 1/8 in

Description

Jobber Length Drill Bit, Drill Bit Size 5/8 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.6250, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.