
118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC Let-G
Mfr # 70307
Zoro # G2829869
product price:Â $8.25
/eaKey Features
Overall Length
4 1/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
G
Number of Flutes
2
Shank Dia.
6.6 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70307
Zoro #
G2829869
UPC #
662355703076
Country of Origin
United States
Dimensions
Overall Length
4 1/8 in
Drill Bit Size
G
Shank Dia.
6.6 mm
Drill Bit Dimension Type
Letter
Flute Length
2 7/8 in
Shank Size
0.242
Diameter
0.242
Shank Length
1 1/4 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
2 5/32 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0000 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Description
Jobber Length Drill Bit, Drill Bit Size G, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.2610, Letter, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.