118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC No 55

  • Mfr # 70155

  • Zoro # G2861941


product price:  $3.25
/ea

Key Features

Overall Length
1 7/8 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
1.3 mm
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70155
Zoro #
G2861941
UPC #
662355701553
Country of Origin
United States

Dimensions

Overall Length
1 7/8 in
Drill Bit Size
#55
Shank Dia.
1.3 mm
Depth:Dia. Ratio
4xD
Flute Length
7/8 in
Drill Bit Dimension Type
Wire
Shank Length
1 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
21/32 in
Drill Point Length
0.0156 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Application
For Carbon Steel And Cast Iron
List Number
150-TN
Flute Type
Spiral
Decimal Equivalent
0.0520
Number of Pieces
1
Standards
ANSI
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Measurement System
Wire
Drill Bit Point Type
Conventional Point
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Series
15TN
Number of Coolant Holes
0
Web Thinning
Thinned
Aircraft Drill
No
Sheeter Drill
No
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N

Description

Jobber Length Drill Bit, Drill Bit Size #55, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.0520, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.