118 Degree Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-5/64

  • Mfr # 52469
  • Zoro # G1155983
product price: 
$
85.15
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight with Three Flats
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52469
Zoro #
G1155983
UPC #
662355524695
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
1 5/64 in
Flute Length
3 1/8 in
Drill Bit Dimension Type
Fractional Inch
Shank Size
0.5
Diameter
1.078125
Shank Length
2 1/4 in
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0015 in
Maximum Drilling Depth
4 5/16 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight with Three Flats
Drill Bit Point Type
Split Point
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
List Number
190F
Flute Type
Spiral
Decimal Equivalent
1.0781
Application
For Alloy and Carbon Steel, Cast Iron, Stainless Steel
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Standards
Not Rated
Helix Angle
28 Degrees
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel, Wood
Silver & Deming Drill
Yes
Material Grade - Machining
General Purpose
Series
190F
Primary Material Application ISO Code
K, O, P
Bit Style
Silver & Deming
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
30 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N

Description

Reduced Shank Drill Bit, Drill Bit Size 1 5/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide

Ratings & reviews