118 Degree Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 51/64

  • Mfr # 55451

  • Zoro # G2685715


product price:  $40.65
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55451
Zoro #
G2685715
UPC #
662355554517
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
51/64 in
Flute Length
3 1/8 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Shank Size
0.5
Shank Length
2 1/4 in
Diameter
0.796875
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Maximum Drilling Depth
2 1/2 in

Details

Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Drill Bit Point Type
Conventional Point
Number of Flutes
2
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Drill Bit Point Angle
118 Degrees
Decimal Equivalent
0.7969
Application
For Alloy And Carbon Steel, Cast Iron And Wood
List Number
190
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Standards
ISO
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Series
190
Helix Angle
28 Degrees
Silver & Deming Drill
Yes
Primary Material Application
Cast Iron, Steel, Wood
Bit Style
Silver & Deming
Number of Drill Bits
1
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
30 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Reduced Shank Drill Bit, Drill Bit Size 51/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.