118 Degree Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 47/64

  • Mfr # 53447

  • Zoro # G1830162


product price:  $61.25
/ea

Key Features

Material - Machining
Cobalt
Finish - Machining
Straw/Bronze
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53447
Zoro #
G1830162
UPC #
662355534472
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
47/64 in
Flute Length
3 1/8 in
Drill Bit Dimension Type
Fractional Inch
Shank Size
0.5
Diameter
0.734375
Shank Length
2 1/4 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
2 15/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in

Details

Item
Reduced Shank Drill Bit
Material - Machining
Cobalt
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Number of Flutes
2
Application
For Alloy and Carbon Steel, Cast Iron, Stainless Steel
Flute Type
Spiral
Decimal Equivalent
0.7344
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
List Number
190C
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Standards
Not Rated
Primary Material Application ISO Code
K, P
Silver & Deming Drill
Yes
Series
190C
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
M42
Bit Style
Silver & Deming
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Minimum
30 Degrees
Helix Angle - Maximum
34 Degrees

Description

Reduced Shank Drill Bit, Drill Bit Size 47/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Straw/Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.