This item is Discontinued.

Chicago-Latrobe 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC 1/2 50132

118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC 1/2 (Discontinued)

  • Mfr # 50132
  • Zoro # G2984322
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50132
Zoro #
G2984322
UPC #
662355501320
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/2 in
Shank Dia.
1/2 in
Overall Length
7 3/4 in
Flute Length
4 3/4 in
Maximum Drilling Depth
4 3/4 in
Sizes Included
1/2"
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Drill Point Length
0.1502 in
Drill Diameter Tolerance
+0.0000 in /-0.0010 in
Shank Length
3 in
Drill Length Class
Taper Length

Details

Item
Taper Length Drill Bit
Drill Bit Grouping
Drill Bit
Shank Type
Straight
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Decimal Equivalent
0.5000
Drill Bit Finish
Bright
Flute Type
Spiral
Cutting Direction
Right Hand
Number of Flutes
2
Standards
ANSI
Grade
General Purpose
Application
For Metalworking
Coolant Through
No
Point type
Radial
List Number
120B
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Series
120B
Drill Bit Point Type
Conventional Point
Material - Machining
High Speed Steel
Helix Angle
40 Degrees
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Primary Material Application ISO Code
N, P

Description

Taper Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.