This item is Discontinued.

Chicago-Latrobe 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #36 50246

118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #36 (Discontinued)

  • Mfr # 50246
  • Zoro # G2984462
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50246
Zoro #
G2984462
UPC #
662355502464
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Wire
Drill Bit Size
#36
Shank Dia.
3/32 in
Overall Length
4 5/8 in
Flute Length
2 1/2 in
Maximum Drilling Depth
2 1/2 in
Sizes Included
#36
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Drill Point Length
0.032 in
Shank Length
2 1/8 in
Drill Diameter Tolerance
+0.0000 in /-0.0005 in
Drill Length Class
Taper Length

Details

Drill Bit Grouping
Drill Bit
Item
Taper Length Drill Bit
Shank Type
Straight
Drill Bit Point Angle
118 Degrees
Decimal Equivalent
0.1065
Drill Bit Material
High Speed Steel
Drill Bit Finish
Bright
Flute Type
Spiral
Cutting Direction
Right Hand
Number of Flutes
2
Application
For Metalworking
Standards
ANSI
Coolant Through
No
List Number
120B
Grade
General Purpose
Point Type
Radial
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Conventional Point
Material - Machining
High Speed Steel
Measurement System
Wire
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Helix Angle
40 Degrees
Finish - Machining
Bright (Uncoated)
Series
120B
Shank Type - Machining
Straight
Primary Material Application ISO Code
N, P

Description

Taper Length Drill Bit, Drill Bit Size #36, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.