This item is Discontinued.

Chicago-Latrobe 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #55 50265

118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #55 (Discontinued)

  • Mfr # 50265
  • Zoro # G2984672
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50265
Zoro #
G2984672
UPC #
662355502655
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Wire
Drill Bit Size
#55
Shank Dia.
3/64 in
Overall Length
3 in
Flute Length
1 3/4 in
Maximum Drilling Depth
1 3/4 in
Sizes Included
#55
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Drill Length Class
Taper Length
Drill Point Length
0.0156 in
Shank Length
1 1/4 in
Drill Diameter Tolerance
+0.0000 in /-0.0005 in

Details

Drill Bit Grouping
Drill Bit
Item
Taper Length Drill Bit
Shank Type
Straight
Drill Bit Point Angle
118 Degrees
Decimal Equivalent
0.0520
Drill Bit Material
High Speed Steel
Drill Bit Finish
Bright
Flute Type
Spiral
Cutting Direction
Right Hand
Number of Flutes
2
List Number
120B
Coolant Through
No
Application
For Metalworking
Grade
General Purpose
Standards
ANSI
Point Type
Radial
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
N, P
Helix Angle
40 Degrees
Material Grade - Machining
General Purpose
Measurement System
Wire
Series
120B
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Drill Bit Point Type
Conventional Point

Description

Taper Length Drill Bit, Drill Bit Size #55, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.