This item is Discontinued.

Chicago-Latrobe 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC 5/64 50105

118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC 5/64 (Discontinued)

  • Mfr # 50105
  • Zoro # G2984228
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50105
Zoro #
G2984228
UPC #
662355501054
Country of Origin
United States

Dimensions

Overall Length
3 3/4 in
Flute Length
2 in
Drill Bit Size
5/64 in
Shank Dia.
5/64 in
Drill Bit Dimension Type
Fractional Inch
Sizes Included
5/64"
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Drill Length Class
Taper Length
Drill Diameter Tolerance
+0.0000 in /-0.0005 in
Drill Point Length
0.0235 in
Shank Length
1 3/4 in
Maximum Drilling Depth
2 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Drill Bit Finish
Bright
Drill Bit Material
High Speed Steel
Decimal Equivalent
0.0781
Application
For Metalworking
Coolant Through
No
Point Type
Radial
Flute Type
Spiral
Shank Type
Straight
Standards
ANSI
Drill Bit Grouping
Drill Bit
Grade
General Purpose
List Number
120B
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Helix Angle
40 Degrees
Primary Material Application ISO Code
N, P
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Series
120B
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel
Drill Bit Point Type
Conventional Point
Point type
Radial

Description

Taper Length Drill Bit, Drill Bit Size 5/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.