This item is Discontinued.

Chicago-Latrobe 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC 9/64 50109

118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC 9/64 (Discontinued)

  • Mfr # 50109
  • Zoro # G2984219
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50109
Zoro #
G2984219
UPC #
662355501092
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
9/64 in
Shank Dia.
9/64 in
Overall Length
5 3/8 in
Flute Length
3 in
Maximum Drilling Depth
3 in
Sizes Included
9/64"
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Drill Point Length
0.0422 in
Drill Diameter Tolerance
+0.0000 in /-0.0007 in
Drill Length Class
Taper Length
Shank Length
2 3/8 in

Details

Drill Bit Grouping
Drill Bit
Item
Taper Length Drill Bit
Shank Type
Straight
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Decimal Equivalent
0.1406
Drill Bit Finish
Bright
Flute Type
Spiral
Cutting Direction
Right Hand
Number of Flutes
2
Coolant Through
No
Point Type
Radial
Application
For Metalworking
Grade
General Purpose
List Number
120B
Standards
ANSI
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Series
120B
Primary Material Application ISO Code
N, P
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Drill Bit Point Type
Conventional Point
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
40 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.