Chicago-Latrobe
118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 15.00mm
Mfr # 47369
Zoro # G8531126
$22.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 15.00 mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Can Seam (147-103)
- MAKITA 18V LXT® 4' Concrete Vibrator Kit (5.0Ah) (XRV01T)
- PALMGREN 6" Standard Duty Combination Vise with Swivel Base (9629746)
- MILWAUKEE TOOL Rotary Tool (2525-20)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 7/32 (44414)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 27/64 (44027)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 3/8 (44224)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 15/64 (44215)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 25/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46625)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #12 (45682)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 7/32 (C18640)
- Chicago-Latrobe Drill Bits