Shop All Jobber Length Drill Bits
Chicago-Latrobe
118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 6.60mm
Mfr # 47302
Zoro # G3285326
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 6.60 mm
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Chicago-Latrobe
- MFR # 47302
- Zoro # G3285326
- UPC # 662355473023
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.60 mm |
Shank Dia. | 6.6 mm |
Overall Length | 101.00mm |
Flute Length | 63.00mm |
Maximum Drilling Depth | 1 55/64 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Diameter | 0.2598 |
Shank Length | 38mm |
Shank Size | 0.2598 |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0781mm |
Details
Description
Jobber Length Drill Bit, Drill Bit Size 6.60 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2598, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Soil Pipe Cutter Wheel, For 6RRU5/6RRU6 (00535)
- DIABLO Dhs4000 High Performance Hole Saw (DHS4000)
- GEARWRENCH 3/8" Drive Wobble Extension 10" (81248)
- IGAGING 0-1" Digital Electronic Indicator - 35-128 (35-128)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 3/32 (44406)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 15/64 (46615)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5/16 (44020)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 17/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46617)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 5/64 (44405)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 21/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46621)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #23 (C18076)
- Chicago-Latrobe Jobber Length Drill Bits