
2.15mm HSS 118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright RHS/RHC
Mfr # 45246
Zoro # G2822692
product price:Â $1.95
/ea
Sold in multiples of 12 for $23.40
Key Features
Overall Length
53 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
2.15 mm
Number of Flutes
2
Shank Dia.
2.1 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
45246
Zoro #
G2822692
UPC #
662355452462
Country of Origin
United States
Dimensions
Overall Length
53 mm
Drill Bit Size
2.15 mm
Shank Dia.
2.1 mm
Flute Length
27 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
4xD
Shank Length
26 mm
Shank Size
0.0846
Diameter
0.0846
Maximum Drilling Depth
51/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0254mm
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size 2.15 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0846, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.