118 Degree General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 15/64

  • Mfr # 53115

  • Zoro # G6476206


product price:  $20.15
/ea

Key Features

Drill Bit Size
15/64 in
Overall Length
6 1/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53115
Zoro #
G6476206
UPC #
662355531150
Country of Origin
United States

Dimensions

Drill Bit Size
15/64 in
Overall Length
6 1/8 in
Flute Length
2 7/8 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
2 7/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Taper Shank Size
MT1
Drill Length Class
Taper Shank

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
Decimal Equivalent
0.2344
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
List Number
110
Standards
American National Standard (Morse)
Series
110
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, P
Material Grade - Machining
General Purpose
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
30 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Taper Shank Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.