This item is Discontinued.

Chicago-Latrobe 118° Heavy-Duty Extra Length Taper Shank Drill Chicago-Latrobe 110X Steam Oxide HSS RHS/RHC 3/4 51444

118° Heavy-Duty Extra Length Taper Shank Drill Chicago-Latrobe 110X Steam Oxide HSS RHS/RHC 3/4 (Discontinued)

  • Mfr # 51444
  • Zoro # G2986641
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
51444
Zoro #
G2986641
UPC #
662355514443
Country of Origin
United States

Dimensions

Overall Length
12 in
Drill Bit Size
3/4 in
Flute Length
8 in
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in /-0.0012 in
Maximum Drilling Depth
8 in
Taper Shank Size
MT2

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Cutting Direction
Right Hand
Decimal Equivalent
0.7500
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Shank Type
Taper
Flute Type
Spiral
Application
For Drilling Carbon Steel, Tool Steel, Alloy Steel and Cast Iron
Coolant Through
No
Grade
Heavy-Duty
Standards
ANSI
List Number
110X
Drill Bit Finish
Black Oxide
Morse Taper
#2
Point Type
Notched
Coolant Fed
Non-Coolant Through
Series
110X
Material Grade - Machining
High Performance
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Drill Bit Point Type
Notched Point
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Taper
Helix Angle
28 Degrees
Point type
Notched

Description

Taper Shank Drill Bit, Drill Bit Size 3/4 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.