This item is Discontinued.

Chicago-Latrobe 118° Heavy-Duty Extra Length Taper Shank Drill Chicago-Latrobe 110X Steam Oxide HSS RHS/RHC 39/64 51400

118° Heavy-Duty Extra Length Taper Shank Drill Chicago-Latrobe 110X Steam Oxide HSS RHS/RHC 39/64 (Discontinued)

  • Mfr # 51400
  • Zoro # G2986632
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
51400
Zoro #
G2986632
UPC #
662355514009
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
39/64 in
Overall Length
12 in
Flute Length
8 in
Maximum Drilling Depth
8 in
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Taper Shank Size
MT2
Drill Diameter Tolerance
+0.0000 in /-0.0012 in

Details

Item
Taper Shank Drill Bit
Shank Type
Taper
Drill Bit Point Angle
118 Degrees
Decimal Equivalent
0.6094
Drill Bit Material
High Speed Steel
Drill Bit Finish
Black Oxide
Flute Type
Spiral
Cutting Direction
Right Hand
Number of Flutes
2
Morse Taper
#2
List Number
110X
Point Type
Notched
Grade
Heavy-Duty
Coolant Through
No
Standards
ANSI
Application
For Drilling Carbon Steel, Tool Steel, Alloy Steel and Cast Iron
Coolant Fed
Non-Coolant Through
Series
110X
Material Grade - Machining
High Performance
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Drill Bit Point Type
Notched Point
Finish - Machining
Black Oxide
Shank Type - Machining
Taper
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, P
Material - Machining
High Speed Steel

Description

Taper Shank Drill Bit, Drill Bit Size 39/64 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.