Shop CHICAGO-LATROBE

11/64x8IN HSS 118 Degree Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide RHS/RHC

  • Mfr # 50471

  • Zoro # G2986090


product price:  $16.79
/ea

Key Features

Overall Length
8 in
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50471
Zoro #
G2986090
UPC #
662355504710
Country of Origin
United States

Dimensions

Drill Bit Size
11/64 in
Overall Length
8 in
Shank Dia.
11/64 in
Depth:Dia. Ratio
4xD
Flute Length
5 1/2 in
Shank Size
0.172"
Drill Length Class
Extended-Length
Shank Length
2 1/2 in
Maximum Drilling Depth
5 1/2 in
Drill Point Length
0.0516 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Diameter
11/64 in

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1719
Number of Pieces
0
Cutting Direction
Right Hand
List Number
120X
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Series
120X
Helix Angle
28 Degrees
Measurement System
Fractional Inch
Drill Bit Point Type
Notched Point
Primary Material Application ISO Code
K, P
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N

Description

Extra Long Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 5 1/2 in, Fractional Inch, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.