#18 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68982
- Zoro # G023507118
product price:
$
7.89
/pk of 12, $0.66/ea
Sold in multiples of 12 pks for
$94.68
Key Features
Cutting Direction
Right Hand
Flute Length
2.125 in
Spiral Direction
Right Hand
Finish - Machining
Black Oxide
Overall Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68982
- Zoro #
- G023507118
- UPC #
- 697334689829
- Country of Origin
- China
Dimensions
- Flute Length
- 2.125 in
- Drill Bit Size
- #18
- Overall Length
- 12 in
Details
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Type
- Split Point
- Standards
- NAS 907 TYPE B
- Item
- Aircraft Ext
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.