Shop WALTER
See all product information
Create Account
Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 20 Inserts, 1.2990 in Cut Depth, F4138 Series
- Mfr # 5335581
- Zoro # G8090625
product price:Â
$
1,207.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.500"
Series
F4138
Depth of Cut
1.2990 in
Number of Inserts
20
Shank Dia. (In.)
1.417
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5335581
- Zoro #
- G8090625
- UPC #
- 00005898797247
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4138
- Number of Inserts
- 20
- Number of Inserts Required
- 3
- Left/Right Hand
- Right
- Insert Screw
- FS1457 Torx 9 IP
- Cutting Edge Type
- Carbide
- Material
- All ISO
- Nomenclature
- F4138.UT36.038.Z03.33
- ISO Number
- F4138.UT36.038.Z03.33
- Number of Coolant Holes
- 2
- Cutting Application
- Pocket Milling, Ramping, Shoulder Milling (Roughing)
- Max. Speed
- 23,000 RPM
- Compatible Hardware
- FS1457 T9IP Clamping Screw
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Threaded
- Features
- 2 Cutting Edges per Indexable Insert, Full Effective Design
- ANSI Code
- F4138.UT36.038.Z03.33
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 1.500"
- Depth of Cut
- 1.2990 in
- Shank Dia. (In.)
- 1.417
- Overall Length (In.)
- 3.543
- Cutting Length
- 1.300"
- Diameter
- 1.500"
- Head Projection Length
- 55.00mm
- Insert Cutting Edge Length
- 33.00mm
- Connection Size
- T36
- Min. Cutting Dia.
- 1-1/2 in
- Overall Length
- 90.00 mm
- Max. Cutting Dia.
- 1 1/2 in
- Wire Rope Length
- 90.00 mm
- Length
- 90.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Full Effective Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/2 in, Threaded, Overall Length 90.00 mm, ANSI Code F4138.UT36.038.Z03.33, Compatible Hardware FS1457 T9IP Clamping Screw, Connection Size T36, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.