Shop CHICAGO-LATROBE

118 Degree Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 37/64x12IN

  • Mfr # 50602

  • Zoro # G2986398


product price:  $69.95
/ea

Key Features

Drill Bit Size
37/64 in
Overall Length
12 in
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50602
Zoro #
G2986398
UPC #
662355506028
Country of Origin
United States

Dimensions

Drill Bit Size
37/64 in
Overall Length
12 in
Flute Length
9 in
Depth:Dia. Ratio
4xD
Shank Dia.
37/64 in
Shank Size
0.5781"
Drill Length Class
Extended-Length
Maximum Drilling Depth
9 in
Shank Length
3 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Point Length
0.1737 in
Diameter
37/64 in

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
List Number
120X
Number of Pieces
0
Decimal Equivalent
0.5781
Cutting Direction
Right Hand
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Series
120X
Helix Angle
28 Degrees
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Material Grade - Machining
General Purpose
Drill Bit Point Type
Notched Point
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Extra Long Drill Bit, Drill Bit Size 37/64 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 9 in, Fractional Inch, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.