This item is Discontinued.

Chicago-Latrobe 118° Heavy-Duty Long Flute Taper Length Drill Chicago-Latrobe 120F Steam Oxide HSS RHS/RHC 11/32 49622

118° Heavy-Duty Long Flute Taper Length Drill Chicago-Latrobe 120F Steam Oxide HSS RHS/RHC 11/32 (Discontinued)

  • Mfr # 49622
  • Zoro # G2983771
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49622
Zoro #
G2983771
UPC #
662355496220
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
11/32 in
Shank Dia.
11/32 in
Overall Length
6 1/2 in
Flute Length
5 1/4 in
Maximum Drilling Depth
5 1/4 in
Sizes Included
11/32"
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Shank Length
1 1/4 in
Drill Diameter Tolerance
+0.0000 in /-0.0010 in
Drill Point Length
0.1033 in
Drill Length Class
Taper Length

Details

Drill Bit Grouping
Drill Bit
Item
Taper Length Drill Bit
Shank Type
Straight
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Decimal Equivalent
0.3438
Drill Bit Finish
Black Oxide
Flute Type
Spiral
Cutting Direction
Right Hand
Number of Flutes
2
List Number
120F
Application
For Metalworking
Coolant Through
No
Point Type
Notched
Grade
Heavy Duty
Standards
AIS
Coolant Fed
Non-Coolant Through
Helix Angle
28 Degrees
Series
120F
Spiral Direction
Right Hand
Material - Machining
High Speed Steel
Drill Bit Point Type
Notched Point
Shank Type - Machining
Straight
Finish - Machining
Black Oxide
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Material Grade - Machining
Heavy Duty
Primary Material Application ISO Code
K, P

Description

Taper Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.